BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Nesting Container, 9 7/8 In L, Green

LEWISBINS| Zoro #: G0617224| Mfr #: NO96-4 Green

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.Color: GreenMaterial: Fiberglass reinforced polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617224 Mfr #: NO96-4 Green
Load Capacity: 75 lb.Color: Green
Material: Fiberglass reinforced polyesterInside Height: 4-1/2"
Use Lid Number: Mfr. No. CNO96-1 GreenOutside Length: 9-7/8"
Outside Height: 4-1/2"Item: Nesting Container
Volume Capacity: 0.14 cu. ft.Inside Width: 5-5/8"
Outside Width: 6-1/4"Inside Length: 9-1/4"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 9-7/8 In., Outside Width 6-1/4 In., Outside Height 4-1/2 In., Volume Capacity 0.14 cu. ft., Load Capacity 75 lb., Color Green, Material Fiberglass Reinforced Polyester, Inside Length 9-1/4 In., Inside Width 5-5/8 In., Inside Height 4-1/2 In., Use Lid Number Mfr. No. CNO96-1 Green

Reviews