SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nesting Container Cover, Blue, For 3EVC6

LEWISBINS| Zoro #: G1891136| Mfr #: CNO65-1 Blue

$6.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 4-7/8"Material: Fiberglass reinforced polyesterOutside Length: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891136 Mfr #: CNO65-1 Blue
Outside Width: 4-7/8"Material: Fiberglass reinforced polyester
Outside Length: 6-1/4"Includes: -
For Use With: 3EVC6Used With Bin or Container Style: Nesting Container
Item: LidColor: Blue
Standards: -Country of Origin (subject to change): United States

Description

Lid, 6-1/4 In., Outside Width 4-7/8 In., Fiberglass Reinforced Polyester, Blue, For Use With 3EVC6, Standards -, Includes -, Used With Bin or Container Style Nesting Container

Reviews