SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nesting Container Cover, Blue, For 3EVE6

LEWISBINS| Zoro #: G1692327| Mfr #: CNO118-1 Blue

$9.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 11-7/8"Color: BlueStandards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692327 Mfr #: CNO118-1 Blue
Outside Length: 11-7/8"Color: Blue
Standards: -For Use With: 3EVE6
Item: LidOutside Width: 8-3/4"
Material: Fiberglass reinforced polyesterUsed With Bin or Container Style: Nesting Container
Includes: -Country of Origin (subject to change): United States

Description

Lid, 11-7/8 In., Outside Width 8-3/4 In., Fiberglass Reinforced Polyester, Blue, For Use With 3EVE6, Standards -, Includes -, Used With Bin or Container Style Nesting Container

Reviews