HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Nesting Container Cover, Blue, For 3EVF3

LEWISBINS| Zoro #: G1301614| Mfr #: CNO129-1 Blue

$7.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Nesting Container
Item: Lid
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301614 Mfr #: CNO129-1 Blue
Used With Bin or Container Style: Nesting ContainerItem: Lid
Includes: -For Use With: 3EVF3
Outside Width: 8-3/4"Outside Length: 12-3/8"
Color: BlueMaterial: Fiberglass reinforced polyester
Standards: -Country of Origin (subject to change): United States

Description

Nesting Container Cover, Outside Width 8 3/4 In, Outside Height 3/8 In, Outside Depth 12 3/8 In, Inside Height 3/8 In, Material Fiberglass-Reinforced Polyester, Color Blue, Use With G1060254

Reviews