Nesting Container Cover, For 3EVD5, 3EVE2

LEWISBINS |Zoro #: G1518526|Mfr #: CNO96-1 Yellow

$10.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1518526 Mfr #: CNO96-1 Yellow
Outside Depth: 9-3/4"Material: Fiberglass-Reinforced Polyester
Item: Nesting Container CoverOutside Width: 6-1/4"
Inside Height: 3/8"Color: Yellow
Use With: 3EVD5, 3EVE2Standards: -
Type: -Includes: -
Carton Quantity: -Finish: -
Outside Height: 3/8"Diameter: -
Divider Color: -Country of Origin (subject to change): United States

Product Description

Nesting Container Cover, Outside Width 6 1/4 In, Outside Height 3/8 In, Outside Depth 9 3/4 In, Inside Height 3/8 In, Material Fiberglass-Reinforced Polyester, Color Yellow, Use With G2463343, G2669721

Product Reviews