Shop All Bin Dividers
Lewisbins
Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK
Mfr # DPB18-10 Div
Zoro # G3501041
original price:
$39.26
73% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/16 in
- Material Plastic
- Color Black
- ESD Conductive No
- For Use With Mfr. No. PB1811-10, PB1816-11, Grainger No. 21P599, 21P601, 21P602, 21P603, 21P604, 21P605, 21P606, 21P607, 21P608, 21P609, 3CLP2, 3CLP4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # DPB18-10 Div
- Zoro # G3501041
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 17 1/16 in |
Overall Height | 9 1/2 in |
Thickness | 5/16 in |
For Bin Width | 9 1/4 in, 14 5/8 in |
Material Thickness | 3/8 in |
Outside Height | 9 1/2 in |
Details
Material | Plastic |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Mfr. No. PB1811-10, PB1816-11, Grainger No. 21P599, 21P601, 21P602, 21P603, 21P604, 21P605, 21P606, 21P607, 21P608, 21P609, 3CLP2, 3CLP4 |
Divider Direction | Front to Back |
Used With Bin or Container Style | Hang and Stack Bin |
Product Type | Divider |
Electrostatic Discharge | No |
For Container Type | Standard Hanging & Stacking Bin |
Compatible Manufacturer Model Number | PB1811-10, PB1816-11 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Divider Color | Black |
Number of Dividers | 6 |
Description
Divider, For Bin Width 9 1/4 in, 14 5/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number PB1811-10, PB1816-11, Electrostatic Discharge No, Material Plastic, Overall Height 9 1/2 in, Overall Length 17 1/8 in, For Container Type Standard Hanging & Stacking Bin, Compatible Grainger Part Number 21P599, 21P601, 21P602, 21P603, 21P604, 21P605, 21P606, 21P607, 21P608, 21P609, 3CLP2, 3CLP4, Divider Direction Front to Back, Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- 80/20 8 Hole Inside Gusset (40-4338)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- LEWISBINS Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H, 6 PK (DPB10-7 Div)
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB14-7 Div)
- LEWISBINS Plastic Divider, Black, 17 3/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB18-9 Divider)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin Cover, Black, 9 3/8 in L, 5 1/2 in W (CPB30-XL)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 6 7/16 in H (DV1670 XL)
- AKRO-MILS Plastic Divider, Black, 6-1/8 in L x 2-7/8 in H, 24 PK (40130)
- Lewisbins Bin Dividers