DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stack and Nest Bin, 18 In L, Green

LEWISBINS| Zoro #: G0646511| Mfr #: SH1811-7 Green

$21.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.40 cu. ft.
Outside Length: 18"
Storage Container Style: Solid Walls, Solid Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646511 Mfr #: SH1811-7 Green
Volume Capacity: 0.40 cu. ft.Outside Length: 18"
Storage Container Style: Solid Walls, Solid BottomLoad Capacity: 500 lb.
Material: Fiberglass reinforced polyesterInside Width: 8"
Item: Stack and Nest ContainerColor: Green
Inside Length: 16"Inside Height: 7-7/8"
Outside Height: 7-1/2"Outside Width: 11-3/8"
Country of Origin (subject to change): United States

Description

Stack and Nest Bin,Outside Length 18 In.,Outside Width 11-3/8 In.,Outside Height 7-1/2 In.,Inside Length 16 In.,Inside Width 8 In.,Inside Height 7-7/8 In.,Volume Capacity 0.4 cu. ft.,Load Capacity 500 lb.,Color Green,Material Fiberglass Reinforced Polyester,Finish Smooth,No. of Divider Slots Long 0,No. of Divider Slots Short 0

Reviews