Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Stack and Nest Bin, 18"L x 11-3/8"W x 7-1/2"H

  • Zoro #: G0535141
  • Mfr #: SH1811-7 Red

$26.66

  • Storage Container Style: Solid Walls, Solid Bottom
  • Outside Width: 11-3/8"
  • Outside Length: 18"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lewisbins #SH1811-7 RED Specifications

  • Zoro #: G0535141
  • Mfr #: SH1811-7 Red
Storage Container Style: Solid Walls, Solid Bottom Outside Width: 11-3/8"
Outside Length: 18" Load Capacity: 500 lb.
Volume Capacity: 0.40 cu. ft. ESD Conductive: No
Outside Height: 7-1/2" Inside Width: 8"
Stacking Bin Item: Stack and Nest Bin Color: Red
Item: Stack and Nest Bin Inside Length: 16"
Inside Height: 7-7/8" Hang and Stack Bin Item: Stack and Nest Bin
Material: Fiberglass reinforced polyester Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store all kinds of tools and parts? The red fiberglass reinforced polyester stack and nest container from LEWISBins is ideal to store parts. With a sturdy build, it can hold up to 500 lb. load capacity. Outside dimensions measure 18\ by 11-3/8\" by 7-1/2\"."

Reviews of Lewisbins #SH1811-7 RED