PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stack and Nest Bin, 19-1/2 In L, Blue

LEWISBINS| Zoro #: G0461343| Mfr #: SN2013-12 BLUE

$18.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. CSN2013-1SEItem: Stack and Nest ContainerMaterial: High Density Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461343 Mfr #: SN2013-12 BLUE
Use Lid Number: Mfr. No. CSN2013-1SEItem: Stack and Nest Container
Material: High Density PolyethyleneOutside Width: 13"
Inside Length: 15-13/16"Volume Capacity: 1.30 cu. ft.
Outside Length: 19-1/2"Outside Height: 12-1/8"
Inside Width: 11-7/8"Standards: FDA Approved
Storage Container Style: Solid Walls, Solid BottomInside Height: 11-1/2"
Load Capacity: 65 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-1/2 In., Outside Width 13 In., Outside Height 12-1/8 In., Inside Length 15-13/16 In., Inside Width 11-7/8 In., Inside Height 11-1/2 In., Volume Capacity 1.30 cu. ft., Load Capacity 65 lb., Color Blue, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2013-1SE, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews