Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Stack and Nest Bin, 19-1/2 In L, Red

LEWISBINS| Zoro #: G1569285| Mfr #: SN2013-12 RED

$18.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. CSN2013-1SEOutside Length: 19-1/2"Outside Width: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569285 Mfr #: SN2013-12 RED
Use Lid Number: Mfr. No. CSN2013-1SEOutside Length: 19-1/2"
Outside Width: 13"Material: High Density Polyethylene
Color: RedInside Length: 15-13/16"
Load Capacity: 65 lb.Inside Height: 11-1/2"
Inside Width: 11-7/8"Storage Container Style: Solid Walls, Solid Bottom
Outside Height: 12-1/8"Volume Capacity: 1.30 cu. ft.
Item: Stack and Nest ContainerStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stacking Container, Outside Length 19-1/2 In., Outside Width 13 In., Outside Height 12-1/8 In., Inside Length 15-13/16 In., Inside Width 11-7/8 In., Inside Height 11-1/2 In., Volume Capacity 1.30 cu. ft., Load Capacity 65 lb., Color Red, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2013-1SE, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom

Reviews