BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stack and Nest Bin, 19-1/2

LEWISBINS| Zoro #: G0876276| Mfr #: SN2013-12 GREY

$22.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 12-1/8"Color: GrayVolume Capacity: 1.30 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876276 Mfr #: SN2013-12 GREY
Outside Height: 12-1/8"Color: Gray
Volume Capacity: 1.30 cu. ft.Storage Container Style: Solid Walls, Solid Bottom
Inside Width: 11-7/8"Load Capacity: 65 lb.
Outside Length: 19-1/2"Item: Stack and Nest Container
Outside Width: 13"Inside Length: 15-13/16"
Inside Height: 11-1/2"Use Lid Number: Mfr. No. CSN2013-1SE
Material: High Density PolyethyleneStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stacking Container, Outside Length 19-1/2 In., Outside Width 13 In., Outside Height 12-1/8 In., Inside Length 15-13/16 In., Inside Width 11-7/8 In., Inside Height 11-1/2 In., Volume Capacity 1.30 cu. ft., Load Capacity 65 lb., Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2013-1SE, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom

Reviews