HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stack and Nest Bin, 20-1/8 In L, Blue

LEWISBINS| Zoro #: G1123281| Mfr #: SN2012-6 BLUE

$12.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-5/8"
Item: Stack and Nest Container
Volume Capacity: 0.60 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123281 Mfr #: SN2012-6 BLUE
Inside Height: 5-5/8"Item: Stack and Nest Container
Volume Capacity: 0.60 cu. ft.Outside Height: 6-1/4"
Load Capacity: 55 lb.Inside Length: 18-1/8"
Standards: FDA ApprovedUse Lid Number: Mfr. No. CSN2012-1
Outside Length: 20-1/8"Material: High Density Polyethylene
Outside Width: 13"Storage Container Style: Solid Walls, Solid Bottom
Color: BlueInside Width: 12"
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 20-1/8 In., Outside Width 13 In., Outside Height 6-1/4 In., Inside Length 18-1/8 In., Inside Width 12 In., Inside Height 5-5/8 In., Volume Capacity 0.60 cu. ft., Load Capacity 55 lb., Color Blue, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2012-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews