KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 20-1/8 In L, Gray

LEWISBINS| Zoro #: G2384015| Mfr #: SN2012-6 GREY

$13.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 55 lb.
Outside Width: 13"
Outside Length: 20-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384015 Mfr #: SN2012-6 GREY
Load Capacity: 55 lb.Outside Width: 13"
Outside Length: 20-1/8"Volume Capacity: 0.60 cu. ft.
Use Lid Number: Mfr. No. CSN2012-1Outside Height: 6-1/4"
Storage Container Style: Solid Walls, Solid BottomInside Width: 12"
Item: Stack and Nest ContainerInside Length: 18-1/8"
Inside Height: 5-5/8"Color: Gray
Material: High Density PolyethyleneStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 20-1/8 In., Outside Width 13 In., Outside Height 6-1/4 In., Inside Length 18-1/8 In., Inside Width 12 In., Inside Height 5-5/8 In., Volume Capacity 0.60 cu. ft., Load Capacity 55 lb., Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2012-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews