Stack and Nest Bin, 20-1/8 In L, Red

LEWISBINS| Zoro #: G1627227| Mfr #: SN2012-6 RED

$11.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 6-1/4"Inside Length: 18-1/8"Inside Height: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627227 Mfr #: SN2012-6 RED
Outside Height: 6-1/4"Inside Length: 18-1/8"
Inside Height: 5-5/8"Outside Width: 13"
Standards: FDA ApprovedInside Width: 12"
Color: RedMaterial: High Density Polyethylene
Outside Length: 20-1/8"Load Capacity: 55 lb.
Volume Capacity: 0.60 cu. ft.Use Lid Number: Mfr. No. CSN2012-1
Storage Container Style: Solid Walls, Solid BottomCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 20-1/8 In., Outside Width 13 In., Outside Height 6-1/4 In., Inside Length 18-1/8 In., Inside Width 12 In., Inside Height 5-5/8 In., Volume Capacity 0.60 cu. ft., Load Capacity 55 lb., Color Red, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2012-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews