KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 24 In L, Blue

LEWISBINS| Zoro #: G0778827| Mfr #: SN2414-8 BLUE

$21.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 7-1/2"
Outside Width: 14-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778827 Mfr #: SN2414-8 BLUE
Storage Container Style: Solid Walls, Solid BottomInside Height: 7-1/2"
Outside Width: 14-1/8"Volume Capacity: 1.10 cu. ft.
Outside Height: 8"Load Capacity: 65 lb.
Use Lid Number: Mfr. No. CSN2414-1Material: High Density Polyethylene
Inside Width: 12-1/4"Color: Blue
Outside Length: 24"Standards: FDA Approved
Item: Stack and Nest ContainerInside Length: 19-1/2"
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 24 In., Outside Width 14-1/8 In., Outside Height 8 In., Inside Length 19-1/2 In., Inside Width 12-1/4 In., Inside Height 7-1/2 In., Volume Capacity 1.10 cu. ft., Load Capacity 65 lb., Color Blue, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2414-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews