Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Stack and Nest Bin, 24"L x 16-1/4"W x 8"H

  • Zoro #: G0540687
  • Mfr #: SH2416-8 Grey

$40.79

  • Item: Stack Bin
  • Outside Length: 6-1/2"; 9-1/4"
  • Inside Height: 7-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lewisbins #SH2416-8 GREY Specifications

  • Zoro #: G0540687
  • Mfr #: SH2416-8 Grey
Item: Stack Bin Outside Length: 6-1/2"; 9-1/4"
Inside Height: 7-1/2" ESD Conductive: No
Outside Width: 4"; 5" Volume Capacity: 0.90 cu. ft.
Outside Height: 3"; 5" Stacking Bin Item: Stack and Nest Bin
Color: Grey Storage Container Style: Solid Walls, Solid Bottom
Inside Length: 21-3/4" Material: Fiberglass reinforced polyester
Inside Width: 13" Load Capacity: 500 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store all kinds of tools and parts? The gray fiberglass reinforced polyester stack and nest container from LEWISBins is ideal to store parts. With a sturdy build, it can hold up to 500 lb. load capacity. Outside dimensions measure 24\ by 16-1/4\" by 8\"."

Reviews of Lewisbins #SH2416-8 GREY