KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 24 In L, Gray

LEWISBINS| Zoro #: G2190955| Mfr #: SN2414-8 GREY

$25.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 65 lb.
Outside Width: 14-1/8"
Outside Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190955 Mfr #: SN2414-8 GREY
Load Capacity: 65 lb.Outside Width: 14-1/8"
Outside Length: 24"Volume Capacity: 1.10 cu. ft.
Use Lid Number: Mfr. No. CSN2414-1Outside Height: 8"
Storage Container Style: Solid Walls, Solid BottomInside Width: 12-1/4"
Item: Stack and Nest ContainerInside Length: 19-1/2"
Inside Height: 7-1/2"Color: Gray
Material: High Density PolyethyleneStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 24 In., Outside Width 14-1/8 In., Outside Height 8 In., Inside Length 19-1/2 In., Inside Width 12-1/4 In., Inside Height 7-1/2 In., Volume Capacity 1.10 cu. ft., Load Capacity 65 lb., Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2414-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews