SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stack and Nest Bin, 24 In L, Green

LEWISBINS| Zoro #: G0658226| Mfr #: SH2416-8 Green

$37.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.Color: GreenMaterial: Fiberglass reinforced polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658226 Mfr #: SH2416-8 Green
Load Capacity: 500 lb.Color: Green
Material: Fiberglass reinforced polyesterStorage Container Style: Solid Walls, Solid Bottom
Inside Height: 7-1/2"Outside Length: 24"
Outside Height: 8"Item: Stack and Nest Container
Volume Capacity: 0.90 cu. ft.Inside Width: 13"
Outside Width: 16-1/4"Inside Length: 21-3/4"
Country of Origin (subject to change): United States

Description

Stacking Bin Item Stack and Nest Bin, Outside Height 8 In., Outside Length 24 In., Outside Width 16-1/4 In., Inside Height 7-1/2 In., Inside Length 21-3/4 In., Inside Width 13 In., Load Capacity 500 lb., Volume Capacity 1.23 cu. ft., Color Green, Material Fiberglass Reinforced Polyester, ESD Conductive No

Reviews