Stack and Nest Bin, 24 In L, Red

LEWISBINS| Zoro #: G1815186| Mfr #: SH2411-8 Red

$19.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass reinforced polyester
Volume Capacity: 0.60 cu. ft.
Outside Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815186 Mfr #: SH2411-8 Red
Material: Fiberglass reinforced polyesterVolume Capacity: 0.60 cu. ft.
Outside Length: 24"Storage Container Style: Solid Walls, Solid Bottom
Load Capacity: 500 lb.Inside Width: 8-3/4"
Item: Stack and Nest ContainerColor: Red
Inside Length: 21-1/2"Inside Height: 7-1/2"
Outside Height: 7-7/8"Outside Width: 11-3/8"
Country of Origin (subject to change): United States

Description

Stack and Nest Bin,Outside Length 24 In.,Outside Width 11-3/8 In.,Outside Height 7-7/8 In.,Inside Length 21-1/2 In.,Inside Width 8-3/4 In.,Inside Height 7-1/2 In.,Volume Capacity 0.6 cu. ft.,Load Capacity 500 lb.,Color Red,Material Fiberglass Reinforced Polyester,Finish Smooth,No. of Divider Slots Long 0,No. of Divider Slots Short 0

Reviews