KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 24 In L, Red

LEWISBINS| Zoro #: G2139225| Mfr #: SH2416-8 Red

$34.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass reinforced polyester
Volume Capacity: 0.90 cu. ft.
Outside Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139225 Mfr #: SH2416-8 Red
Material: Fiberglass reinforced polyesterVolume Capacity: 0.90 cu. ft.
Outside Length: 24"Storage Container Style: Solid Walls, Solid Bottom
Load Capacity: 500 lb.Inside Width: 13"
Item: Stack and Nest ContainerColor: Red
Inside Length: 21-3/4"Inside Height: 7-1/2"
Outside Height: 8"Outside Width: 16-1/4"
Country of Origin (subject to change): United States

Description

Stack and Nest Bin,Outside Length 24 In.,Outside Width 16-1/4 In.,Outside Height 8 In.,Inside Length 21-3/4 In.,Inside Width 13 In.,Inside Height 7-1/2 In.,Volume Capacity 0.9 cu. ft.,Load Capacity 500 lb.,Color Red,Material Fiberglass Reinforced Polyester,Finish Smooth,No. of Divider Slots Long 0,No. of Divider Slots Short 0

Reviews