Stack and Nest Bin, 26-1/8 In L, Blue

LEWISBINS| Zoro #: G1453164| Mfr #: SN2618-10 BLUE

$29.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 70 lb.
Outside Width: 18-3/4"
Outside Length: 26-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453164 Mfr #: SN2618-10 BLUE
Load Capacity: 70 lb.Outside Width: 18-3/4"
Outside Length: 26-1/8"Volume Capacity: 2.10 cu. ft.
Use Lid Number: Mfr. No. CSN2618-1Outside Height: 10-1/2"
Storage Container Style: Solid Walls, Solid BottomInside Width: 17-1/2"
Item: Stack and Nest ContainerInside Length: 23-1/2"
Inside Height: 10"Color: Blue
Material: High Density PolyethyleneStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 26-1/8 In., Outside Width 18-3/4 In., Outside Height 10-1/2 In., Inside Length 23-1/2 In., Inside Width 17-1/2 In., Inside Height 10 In., Volume Capacity 2.10 cu. ft., Load Capacity 70 lb., Color Blue, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2618-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews