KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 26-1/8 In L, Gray

LEWISBINS| Zoro #: G2365133| Mfr #: SN2618-10 GREY

$30.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 70 lb.
Outside Width: 18-3/4"
Outside Length: 26-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365133 Mfr #: SN2618-10 GREY
Load Capacity: 70 lb.Outside Width: 18-3/4"
Outside Length: 26-1/8"Volume Capacity: 2.10 cu. ft.
Use Lid Number: Mfr. No. CSN2618-1Outside Height: 10-1/2"
Storage Container Style: Solid Walls, Solid BottomInside Width: 17-1/2"
Item: Stack and Nest ContainerInside Length: 23-1/2"
Inside Height: 10"Color: Gray
Material: High Density PolyethyleneStandards: FDA Approved
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 26-1/8 In., Outside Width 18-3/4 In., Outside Height 10-1/2 In., Inside Length 23-1/2 In., Inside Width 17-1/2 In., Inside Height 10 In., Volume Capacity 2.10 cu. ft., Load Capacity 70 lb., Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. CSN2618-1, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews