KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 29-5/8 In L, Blue

LEWISBINS| Zoro #: G2250841| Mfr #: SN3022-6 BLUE

$26.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-5/8"
Item: Stack and Nest Container
Volume Capacity: 2.10 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250841 Mfr #: SN3022-6 BLUE
Inside Height: 5-5/8"Item: Stack and Nest Container
Volume Capacity: 2.10 cu. ft.Load Capacity: 70 lb.
Inside Length: 27-5/8"Standards: FDA Approved
Outside Height: 6-1/8"Outside Length: 29-5/8"
Material: High Density PolyethyleneOutside Width: 22-1/2"
Storage Container Style: Solid Walls, Solid BottomColor: Blue
Inside Width: 21-3/8"Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 29-5/8 In., Outside Width 22-1/2 In., Outside Height 6-1/8 In., Inside Length 27-5/8 In., Inside Width 21-3/8 In., Inside Height 5-5/8 In., Volume Capacity 2.10 cu. ft., Load Capacity 70 lb., Color Blue, Material High Density Polyethylene, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews