Stack and Nest Bin, 29-5/8 In L, Gray

LEWISBINS| Zoro #: G1054462| Mfr #: SN3022-6 GREY

$29.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 70 lb.Color: GrayMaterial: High Density Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054462 Mfr #: SN3022-6 GREY
Load Capacity: 70 lb.Color: Gray
Material: High Density PolyethyleneStorage Container Style: Solid Walls, Solid Bottom
Inside Height: 5-5/8"Outside Length: 29-5/8"
Outside Height: 6-1/8"Item: Stack and Nest Container
Volume Capacity: 2.10 cu. ft.Inside Width: 21-3/8"
Outside Width: 22-1/2"Inside Length: 27-5/8"
Standards: FDA ApprovedCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 29-5/8 In., Outside Width 22-1/2 In., Outside Height 6-1/8 In., Inside Length 27-5/8 In., Inside Width 21-3/8 In., Inside Height 5-5/8 In., Volume Capacity 2.10 cu. ft., Load Capacity 70 lb., Color Gray, Material High Density Polyethylene, Standards FDA Approved, Storage Container Style Solid Walls, Solid Bottom

Reviews