KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stack and Nest Bin, 29-5/8 In L, Red

LEWISBINS| Zoro #: G1842005| Mfr #: SN3022-6 RED

$26.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 6-1/8"
Inside Height: 5-5/8"
Outside Width: 22-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842005 Mfr #: SN3022-6 RED
Outside Height: 6-1/8"Inside Height: 5-5/8"
Outside Width: 22-1/2"Standards: FDA Approved
Inside Width: 21-3/8"Color: Red
Outside Length: 29-5/8"Material: High Density Polyethylene
Inside Length: 27-5/8"Load Capacity: 70 lb.
Volume Capacity: 2.10 cu. ft.Storage Container Style: Solid Walls, Solid Bottom
Country of Origin (subject to change): United States

Description

CONTAINER STACK-N-NEST RED 6.1 HX22.4 WX29.6 L 70 POUND 2.1 CUBIC FEET PLASTIC LEWIS BINS LEWIS BINS

Reviews