Skip to Main Content
customer-service Help
Lewisbins

Stone Hang and Stack Bin, 10-3/4"L x 8-1/4"W x 7"H

Lewisbins Stone Hang and Stack Bin,  10-3/4"L x 8-1/4"W x 7"H PB108-7 Stone
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.54
Color: Stone
  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Stone
See full product details
Orders over $75 ship free.
Total: $14.54

Lewisbins #PB108-7 STONE Specifications

  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Stone
  • Material: Polypropylene
  • ESD Conductive: No
  • Volume Capacity: 0.25 cu ft
  • Load Capacity: 40 lb
  • Outside Width: 8 1/4 in
  • Outside Height: 7 in
  • Outside Length: 10 3/4 in
  • Use Divider No.: Mfr. No. DPB10-7 Div
  • Inside Width: 6 9/16 in
  • Green Environmental Attribute: 100% Post-Consumer Recycled Content
  • No. of Divider Slots Long: 1
  • Inside Length: 10 in
  • Inside Height: 6 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hang and Stack Bin, Outside Length 10 3/4 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 10 in, Inside Width 6 9/16 in, Inside Height 6 3/4 in, Volume Capacity 0.25 cu ft, Load Capacity 40 lb, Material Polypropylene, Color Stone, Use Divider No. Mfr. No. DPB10-7 Div, No. of Divider Slots Long 1, ESD Conductive No

Reviews of Lewisbins #PB108-7 STONE