Lewisbins
Hang & Stack Storage Bin, Beige, Plastic, 18 in L x 8 1/4 in W x 9 in H, 40 lb Load Capacity
Mfr # PB1808-9 Stone
Zoro # G4460005
$26.05
14% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 8 1/4 in W x 9 in H
- Load Capacity 40 lb
- Material Plastic
- Overall Length 18 in
- Overall Height 9 in
Explore More Products
- LEWISBINS Stack & Nest Bin, Gray, Plastic, 29 5/8 in L x 22 3/8 in W x 6 1/8 in H, 70 lb Load Capacity SN3022-6 GREY
- LEWISBINS Stack & Nest Bin, Blue, Plastic, 26 1/8 in L x 18 3/4 in W x 10 1/2 in H, 40 lb Load Capacity SN2618-10 BLUE
- LEWISBINS Hang & Stack Storage Bin, Clear, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity PB1816-11 Clear
- LEWISBINS Conductive Stack & Hang Bin, Black, Plastic, 9 3/8 in L x 8 3/4 in W x 5 in H PB31-FXL
- LEWISBINS Hang & Stack Storage Bin, Blue, Plastic, 7 3/8 in L x 4 1/8 in W x 3 in H, 25 lb Load Capacity PB74-3 Blue
- LEWISBINS Hang & Stack Storage Bin, Blue, Plastic, 5 3/8 in L x 4 1/8 in W x 3 in H, 15 lb Load Capacity PB54-3 DARK BLUE
- LEWISBINS Unit Dose Bin, Light Beige, Plastic, 10 3/4 in L x 6 in W x 2 7/8 in H, 25 lb Load Capacity UDB1203-6 Lt Beige
- LEWISBINS LEWISBins Fiberglass Stack & Nest Hopper Bin, 16-1/2"W x 24"D x 8"H, Red SH2416-8RED
- LEWISBINS Hang & Stack Storage Bin, Light Blue, Plastic, 12 7/8 in L x 11 3/8 in W x 6 in H PB41-X Lt Blue
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Orange, Polypropylene, 14 in L x 11 in W x 7 in H, 65 lb Load Capacity SSB445OR
- AKRO-MILS Shelf Storage Bin, Blue/Orange, Plastic, 17 7/8 in L x 6 5/8 in W x 4 in H, 20 lb Load Capacity 36468BLUE
- Lewisbins Storage Bins