Unit Dose Bin, W 2, D 12, Ivory, Use w/3CLU4

LEWISBINS| Zoro #: G0369004| Mfr #: UDB1203-2 Ivory

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369004 Mfr #: UDB1203-2 Ivory
Item: Unit Dose BinESD Conductive: No
Load Capacity: 25 lb.Outside Height: 2-3/4"
Inside Height: 2-3/4"Color: Ivory
Inside Length: 10-5/8"Material: polystyrene
Item: Unit Dose BinOutside Width: 2"
Inside Width: 1-7/8"Material: polystyrene
For Use With: 3CLU4Country of Origin (subject to change): United States

Product Description

Unit Dose Bin, Outside Width 2 In, Outside Height 2 3/4 In, Outside Depth 12 In, Inside Width 1 7/8 In, Inside Height 2 3/4 In, Inside Depth 10 2/3 In, Load Capacity 25 Lb, Material Polystyrene, Color Ivory, Use With G1885721

Product Reviews