Unit Dose Bin, W 6, D 12, Use w/3CLU4-5

LEWISBINS| Zoro #: G1078104| Mfr #: UDB1203-6 Ivory

$8.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078104 Mfr #: UDB1203-6 Ivory
Inside Length: 10-5/8"Item: Unit Dose Bin
Inside Height: 2-3/4"Material: Polystyrene
Color: IvoryLoad Capacity: 25 lb.
Outside Height: 2-3/4"ESD Conductive: No
Item: Unit Dose BinOutside Width: 6"
Inside Width: 5-5/8"Material: Polystyrene
For Use With: 3CLU4, 3CLU5Country of Origin (subject to change): United States

Product Description

Unit Dose Bin, Outside Width 6 In, Outside Height 2 3/4 In, Outside Depth 12 In, Inside Width 5 5/8 In, Inside Height 2 3/4 In, Inside Depth 10 2/3 In, Load Capacity 25 Lb, Material Polystyrene, Color Ivory, Use With G1885721, G3174412

Product Reviews