This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Yellow SN3023-8

Stack & Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Yellow (Discontinued)

  • Mfr # SN3023-8
  • Zoro # G4444072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3023-8
Zoro #
G4444072
UPC #
014239151945
Country of Origin
United States

Dimensions

Overall L x W x H
34 1/8 in L x 24 in W x 8 1/8 in H
Overall Length
34 1/8 in
Overall Width
24 in
Overall Height
8 1/8 in
Inside Length
30 1/8 in
Inside Height
7 5/8 in
Inside Width
21 5/8 in
Height
8 1/8 in
Width
24 in
Length
34 1/8 in
Overall LxWxH
34 1/8 in x 24 in x 8 1/8 in
Overall Length Range
Longer than 28 in
Overall WxH
24 in x 8 1/8 in
Overall Width Range
Wider than 18 in
Outside Width
24 in
Outside Height
8 1/8 in
Outside Length
34 1/8 in
Overall Height Range
8 to 12 in

Details

Color
Yellow
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
2.7 cu ft
Nestable
Yes
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN3023
Weight Capacity
500 lb
Volume Capacity Range
More than 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Yellow, Nestable Yes, Overall Height 8 1/8 in, Overall Length 34 1/8 in, Overall Width 24 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 20.2 gal, Weight Capacity 500 lb, Bottom Inside Length 28 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.