Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Film Stock, 24 In. W, 24 In. L, 0.020 In. T

  • Zoro #: G0544652
  • Mfr #: 2NJK3

$11.12

  • Plastic Grouping: Film Stock
  • Operating Temp. Range: -211 Degrees to 270 Degrees F
  • Plastic Length: 24"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lexan #2NJK3 Specifications

  • Zoro #: G0544652
  • Mfr #: 2NJK3
Plastic Grouping: Film Stock Operating Temp. Range: -211 Degrees to 270 Degrees F
Plastic Length: 24" Plastic Thickness: 0.020"
Material Color Family: Clear Material Type: Standard Grade
Tensile Strength: 9000 psi Plastic Color: Clear
Plastic Properties: Impact Resistant, Matte Texture, Transparent Thickness Tolerance: +/-10%
Max. Temp. (F): 270 Min. Temp. (F): -211
Color: Clear Plastic Material: Polycarbonate
Length Tolerance: +/-0.250" Width Tolerance: +/-0.25"
Plastic Width: 24" Item: Film Stock
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polycarbonate, Plastic Thickness 0.020 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 270, Min. Temp. (F) -211, Standard Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -211 Degrees to 270 Degrees F, Tensile Strength 9000 psi

Reviews of Lexan #2NJK3