BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Film Stock, 24 In. W, 36 In. L, 0.005 In. T

LEXAN| Zoro #: G1331635| Mfr #: 2NJH5

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Film Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331635 Mfr #: 2NJH5
Plastic Color: ClearItem: Film Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 270 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.005"
Plastic Length: 36"Length Tolerance: +/-0.250"
Max. Temp. (F): 270Material Type: Standard Grade
Plastic Grouping: Film StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polycarbonate, Plastic Thickness 0.005 In., Plastic Width 24 In., Plastic Length 36 In., Plastic Color Clear, Max. Temp. (F) 270, Min. Temp. (F) -211, Standard Grade, Thickness Tolerance +/-0.00025 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -211 Degrees to 270 Degrees F, Tensile Strength 9000 psi

Reviews