Sheet Stck, 12", W, 12", L, 0.060", T

LEXAN| Zoro #: G0781225| Mfr #: 1ETK8

$3.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Material Type: General Purpose
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781225 Mfr #: 1ETK8
Plastic Color: ClearMaterial Type: General Purpose
Tensile Strength: 9000 psiPlastic Length: 12"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: -211 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: PolycarbonateWidth Tolerance: +/-0.25"
Color: clearLength Tolerance: +/-0.250"
Min. Temp. (F): -211Plastic Properties: Impact Resistant, Transparent
Plastic Thickness: 0.060"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.060 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews