Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12", W, 24", L, 0.118", T

  • Zoro #: G2082333
  • Mfr #: 1ETL8

$14.74

  • Plastic Material: Polycarbonate
  • Plastic Width: 12"
  • Operating Temp. Range: -40 Degrees to 240 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lexan #1ETL8 Specifications

  • Zoro #: G2082333
  • Mfr #: 1ETL8
Plastic Material: Polycarbonate Plastic Width: 12"
Operating Temp. Range: -40 Degrees to 240 Degrees F Color: Clear
Plastic Grouping: Sheet Stock Plastic Thickness: 0.118"
Plastic Color: Clear Item: Sheet Stock
Tensile Strength: 8000 psi Length Tolerance: +/-0.250"
Material Color Family: Clear Plastic Length: 24"
Plastic Properties: Impact Resistant, Transparent Width Tolerance: +/-0.25"
Min. Temp. (F): -211 Material Type: General Purpose
Thickness Tolerance: +/-10% Max. Temp. (F): 270
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Polycarbonate plastic is also used for making eyeglass lenses as it's lightweight and protects eyes from UV light. Take a look at the features for Lexan Sheet Stock. Color: Clear, Plastic Thickness: 0.118", Plastic Length: 24".

Reviews of Lexan #1ETL8