Sheet Stck, 12", W, 48", L, 0.060", T

LEXAN| Zoro #: G2103376| Mfr #: 1ETN4

$14.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -211 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103376 Mfr #: 1ETN4
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, TransparentPlastic Width: 12"
Material Type: General PurposeItem: Sheet Stock
Min. Temp. (F): -211Thickness Tolerance: +/-10%
Plastic Thickness: 0.060"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 9000 psiPlastic Color: Clear
Max. Temp. (F): 180Color: clear
Plastic Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.060 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews