Sheet Stck, 24", W, 48", L, 0.177", T

LEXAN| Zoro #: G2380192| Mfr #: 1ETW5

$83.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380192 Mfr #: 1ETW5
Plastic Width: 24"Tensile Strength: 9000 psi
Plastic Length: 48"Plastic Material: Polycarbonate
Plastic Properties: Impact Resistant, TransparentOperating Temp. Range: -211 Degrees to 180 Degrees F
Item: Sheet StockColor: Bronze
Plastic Grouping: Sheet StockPlastic Thickness: 0.177"
Plastic Color: BronzeWidth Tolerance: +0.060"/-0.000"
Thickness Tolerance: +/-0.0195"Length Tolerance: +0.060"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Bronze, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.0195 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.