Sheet Stck, 24", W, 24", L, 0.177", T

LEXAN| Zoro #: G1537103| Mfr #: 1ETP5

$31.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -211 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537103 Mfr #: 1ETP5
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, TransparentPlastic Width: 24"
Material Type: General PurposeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.177"
Length Tolerance: +/-0.250"Plastic Length: 24"
Width Tolerance: +/-0.25"Tensile Strength: 9000 psi
Plastic Color: ClearMin. Temp. (F): -211
Max. Temp. (F): 180Color: clear
Plastic Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.0195 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews