LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sheet Stck, 24", W, 48", L, 0.060", T

LEXAN| Zoro #: G1075496| Mfr #: 1ETP9

$27.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075496 Mfr #: 1ETP9
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.060"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: General Purpose
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.060 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews