Sheet Stck, 24", W, 48", L, 0.177", T

LEXAN| Zoro #: G1139162| Mfr #: 1ETR3

$57.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Material Type: General Purpose
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139162 Mfr #: 1ETR3
Plastic Color: ClearMaterial Type: General Purpose
Tensile Strength: 9000 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: -211 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: PolycarbonateWidth Tolerance: +/-0.25"
Color: clearLength Tolerance: +/-0.250"
Min. Temp. (F): -211Plastic Properties: Impact Resistant, Transparent
Plastic Thickness: 0.177"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.0195 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews