Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sheet Stck, 24", W, 48", L, 0.177", T

LEXAN| Zoro #: G1223101| Mfr #: 1NLH4

$183.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -211 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Abrasion Resistant, Impact Resistant, Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223101 Mfr #: 1NLH4
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Abrasion Resistant, Impact Resistant, TransparentPlastic Width: 24"
Material Type: Abrasion ResistantItem: Sheet Stock
Min. Temp. (F): -211Thickness Tolerance: +/-10%
Plastic Thickness: 0.177"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 9000 psiPlastic Color: Bronze
Max. Temp. (F): 180Color: Bronze
Plastic Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Bronze, Max. Temp. (F) 180, Min. Temp. (F) -211, Abrasion Resistant, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews