Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 24 In. W, 48 In. L, 0.236 In. T

LEXAN| Zoro #: G2168704| Mfr #: 1ETR4

$69.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168704 Mfr #: 1ETR4
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.236"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: General Purpose
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.236 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.0195 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews