Sheet Stck, 24 In. W, 48 In. L, 0.375 In. T

LEXAN| Zoro #: G1684191| Mfr #: 1ETR5

$109.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -211 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684191 Mfr #: 1ETR5
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Impact Resistant, TransparentPlastic Width: 24"
Material Type: General PurposeItem: Sheet Stock
Min. Temp. (F): -211Thickness Tolerance: +/-10%
Plastic Thickness: 0.375"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 9000 psiPlastic Color: Clear
Max. Temp. (F): 180Color: clear
Plastic Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews