Sheet Stck, 24 In. W, 48 In. L, 0.375 In. T

LEXAN| Zoro #: G1571595| Mfr #: 1NLG5

$236.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571595 Mfr #: 1NLG5
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Properties: Abrasion Resistant, Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.375"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Abrasion Resistant
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, Abrasion Resistant, Thickness Tolerance +/-0.026 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews