Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 48 In. W, 48 In. L, 0.220 In. T

  • Zoro #: G1942507
  • Mfr #: 1NLK8

$160.70

  • Max. Temp. (F): 270
  • Plastic Grouping: Sheet Stock
  • Plastic Length: 48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lexan #1NLK8 Specifications

  • Zoro #: G1942507
  • Mfr #: 1NLK8
Max. Temp. (F): 270 Plastic Grouping: Sheet Stock
Plastic Length: 48" Width Tolerance: +/-0.25"
Length Tolerance: +/-0.250" Plastic Material: Polycarbonate
Material Color Family: Clear Item: Sheet Stock
Thickness Tolerance: +/-10% Operating Temp. Range: -40 Degrees to 240 Degrees F
Plastic Properties: Impact Resistant, Transparent Tensile Strength: 8000 psi
Plastic Width: 48" Color: Clear
Plastic Color: Clear Plastic Thickness: 0.220"
Material Type: General Purpose Min. Temp. (F): -211
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Greenhouse panels are made from polycarbonate sheets due to its strong, shatterproof quality. Here is some additional information about Lexan Sheet Stock. Color: Clear, Plastic Thickness: 0.220", Plastic Length: 48".

Reviews of Lexan #1NLK8