Sheet Stock, 24", W, 24", L, 0.060", T

LEXAN| Zoro #: G0544293| Mfr #: 2NJH4

$35.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544293 Mfr #: 2NJH4
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 270 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.060"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 270Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.060 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 270, Min. Temp. (F) -211, Standard Grade, Thickness Tolerance +/-0.00300 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -211 Degrees to 270 Degrees F, Tensile Strength 9000 psi

Reviews