Sheet Stock, 48 In. W, 8 ft. L, 0.220 In. T

LEXAN| Zoro #: G2378521| Mfr #: 1NLK9

$311.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Material Type: General Purpose
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378521 Mfr #: 1NLK9
Plastic Color: ClearMaterial Type: General Purpose
Tensile Strength: 9000 psiPlastic Length: 8 ft.
Thickness Tolerance: +/-10%Plastic Width: 48"
Operating Temp. Range: -211 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: PolycarbonateWidth Tolerance: +/-0.25"
Color: clearLength Tolerance: +/-0.250"
Min. Temp. (F): -211Plastic Properties: Impact Resistant, Transparent
Plastic Thickness: 0.220"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.220 In., Plastic Width 48 In., Plastic Length 8 ft., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.0195 In., Width Tolerance +0.750 In./-0.000 In., Length Tolerance +0.750 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Reviews