WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stock, 48" W, 8 ft.. L, 0.500" T

LEXAN| Zoro #: G1443827| Mfr #: 1ETU2

$785.98 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1443827 Mfr #: 1ETU2
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Polycarbonate
Operating Temp. Range: -211 Degrees to 180 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -211Plastic Thickness: 0.500"
Plastic Length: 8 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: General Purpose
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 48"Color: clear
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.500 In., Plastic Width 48 In., Plastic Length 8 ft., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -211, General Purpose, Thickness Tolerance +/-0.026 In., Width Tolerance +0.750 In./-0.000 In., Length Tolerance +0.750 In./-0.000 In., Operating Temp. Range -211 Degrees to 180 Degrees F, Tensile Strength 9000 psi

Product Reviews