customer-service Help
Lexmark

56F0Z00 Imaging Unit, 60000 Page-Yield, Black

Lexmark 56F0Z00 Imaging Unit,  60000 Page-Yield,  Black 56F0Z00
Tap to zoom
Hover or click to zoom
$63.82
  • Max. Page Yield: 60000
  • Color: Black
  • Compatible OEM Model Number: Lexmark
See full product details
Orders over $75 ship free.

Total: $63.82

Lexmark #56F0Z00 Specifications

  • Max. Page Yield: 60000
  • Color: Black
  • Compatible OEM Model Number: Lexmark
  • For Use With: Lexmarkâ„¢ B2338dw, B2442dw, MB2338adw, MB2442adwe, MS321dn, MS421dn, MS421dw, MS521dn, MS621dn, MS622de, MX321adn, MX421ade, MX521ade, MX521de, MX522adhe, MX622ade, MX622adhe
  • Product Type: Imaging Drum
  • Compatibility: Lexmark Printers:MX321adn, MB2338adw, MX421ade, MB2442adwe, MX521de, MX521ade, MX522adhe, MX622ade, MX622adhe, MB2546adwe, MB2650ade, MS321dn, B2338dw, MS421dn, MS421dw, B2442dw, MS521dn, MS621dn, MS622de, B2546dw, B2650dw
  • Weight: 4.25 lbs
  • Country of Origin (subject to change): United States

Description

LexmarkTM 56F0Z00 Imaging Unit, 60000 Page-Yield, Black

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Lexmark #56F0Z00