Lexmark
B341H00 High-Yield Return Program Toner Cartridge, 3,000 PY, Black
- Zoro #: G8285465
- Mfr #: B341H00

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $96.35
Lexmark #B341H00 Specifications
- Zoro #: G8285465
- Mfr #: B341H00
- Max. Page Yield: 3000
- Color: Black
- Weight: 2 lbs
- For Use With: Lexmark™ MB3442adw, B3340dw, B3442dw
- Compatible OEM Model Number: Lexmark
- Product Type: Toner Cartridge
- Compatibility: Lexmark Printers: B3340dw, B3442dw, MB3442adw
- Country of Origin (subject to change): China
Description
Consistently outstanding image quality. Long-life system reliability. Superior sustainability.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Lexmark #B341H00
Explore more
- Lexmark Lexmark, 620XG Extra High Yield Return Program Toner, TAA Compliant 62D0X0G
- Lexmark Lexmark High Yield Toner Cartridge, 15000 Yield 56F0HA0
- Lexmark Lexmark Extra High Yield Black Toner Cartridge, 6000 Yield C240X10
- Lexmark Government Lexmark Yellow Extra High Yield Return Program Toner Ctg 78C0XYG
- Dell Commercial Dell HY Cyan Toner 2500PG, 593BBOX P3HJK
- Toshiba Toshiba Magenta Toner Cartridge, 11,500 Yield TFC34UM
- Katun Katun Non-OEM New Build Toner, Alternative for Brother TN450 KP50075
- Lexmark Ink and Toner Cartridges