Lexol
Leather Conditioner, Liquid, Spray Bottle
Mfr # LXBCD16
Zoro # G7116691
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content Less than 1%
- pH 6.5 to 8.0 pH
- For Use With Automotive Interiors
- Removes Dull Finish
- Color Beige
Explore More Products
- LEXOL Leather Cleaner, Liquid, Squeeze Bottle LXBCL16
- AUTOSPA Orbital Polisher, 120V, 6 In. 94000AS
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 10.0A 373923
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear 78513
- MILWAUKEE TOOL $M12 VS Polisher/Sander Kit ML2438-22X
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear 11010
- PERFORMANCE TOOL 6 In Random Orbital Buffer/Polisher W50053
- MIRKA Polish Compound, 35, Coarse, 5L PC35-5L
- TINKERTOOLS AutoSpa 6in. Orbital Professional 120v Automotive Polisher TI324143
- PORTER CABLE Dewalt & Black & Decker PK7424XP Polisher Vs 6 in. Random Orbit PK7424XP
- HTI Varible Speed Random Orbit Polisher - 15Mm Throw HB-15MMT
- Lexol Automotive Polishers